Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,454)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive sheets
Abrasive sheet
NORTON 63642532989 STANDARD SHEETS T489-230X280#100
NORTON 63642532989 STANDARD SHEETS T489-230X280#100
Standard Sheet
References
norton:
63642532989
rubix:
394A3136
ean:
3157627710502
Technical specifications
Length
280
mm
Width
230
mm
Grain
100
Product details
Technical specifications
Product details : NORTON 63642532989 STANDARD SHEETS T489-230X280#100
Norton offers a wide range of paper, cloth & waterproof sheets for use in all commonly encountered industrial applications.
Sheets - Norton T489 - 230x280mm Gr100
Strengths
High-tech, flexible product.
Applications
Industrial
Technical specifications
Attributes
Length
280
mm
Width
230
mm
Grain
100
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
130.00
excl. VAT
/
Each
£
156.00
incl. VAT
Usually arrives within 14 working days
Select variants (16)
Add to cart
Create PDF from product
Check our products from related categories
2052 KLINGSPOR 220 GRAIN 230X280MMABRASHEET PL31B PK 50
ROEBUCK 866890 ALUMINIUM OXIDE ABRASIVE SHEET 230 X 280 MM G280
KLINGSPOR 2107 KL371 XCOAT.ABRAS.SHEETS 230X280MM P180
3M 02044 WET/DRY SHEET 41Q 140MM X 230MM P2000 PACK 50
DEWALT SANDING SHEET 115 X 115MM 120 GRADE PACK OF 10 DT3023-QZ
ROEBUCK 77696088888 F2504 ABRASIVE NON-WOVEN MAROON PAD PACK OF 10
NORTON 63642532992 230 X 290 WET AND DRY SHEET P229 T489
3M 62900 UTILITY CLOTH SHEET 314D 230MMX280MM P150
NORTON 77696046252 SHS HP 150X230 F4807 NOR SIMF GY
NORTON CLOTH R222 SHEET ALUMINIUM OXIDE 230X280X40G 63642531776 SINGLE
3M A02008 WETORDRY PAPER SHEET 734 P600 230MMX280MM PK50
218053-SINGLE PREMIUM ALOX ABRASIVE SHEETS KL 385 JF 230 X 280MM P120
NORTON 63642558012 SHS SST 230X115 A275 NOR P120
3M 34342 HOOKIT FLEXIBLE ABRASIVE SHEET 270J 140MMX171MM P1200 PK25
NORTON 63642532956 STANDARD SHEETS T489-230X280#60