Track roller
Inner diameter | 6 mm |
---|---|
Outer diameter | 19 mm |
Width | 6 mm |
Logistic Weight | 8 g |
---|---|
Inner diameter | 6 mm |
Outer diameter | 19 mm |
Width | 6 mm |
Sealing | two rubber seals |
Bearing Clearance | cn |
Series | lr6..-2rs/2rsr |
Basic static load, radial - C0r | 810 N |
Basic dynamic load, radial - Cr | 1940 N |
Usually arrives within 14 working days