References
Klingspor:322820
Rubix:259A4541
EAN:4014855208951

Product details : KLINGSPOR 322820 SMT 314 FLAP WHEEL 180 X 22.23 MM P36 CONVEX
Technical specifications
Attributes
| Diameter | 180 mm |
|---|---|
| Reaming diameter | 22.23 mm |
| Grain | 36 |
Show UNSPSC/ECL@SS
£ 5.87 excl. VAT
/ Each
£ 7.04 incl. VAT
- Usually arrives within 14 working days