Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive wheels
Flapwheel
KLINGSPOR 12105 SM611 309X165X50X43.1 40G
KLINGSPOR 12105 SM611 309X165X50X43.1 40G
Flapwheel Klingspor
References
klingspor:
12105
rubix:
248A2102
Technical specifications
Outer diameter
165
mm
Length
50
mm
Grain
40
Product details
Technical specifications
Product details : KLINGSPOR 12105 SM611 309X165X50X43.1 40G
Technical specifications
Attributes
Outer diameter
165
mm
Length
50
mm
Grain
40
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
48.13
excl. VAT
/
Each
£
57.76
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
KLINGSPOR ANGLE GRINDER MOP 115MM X 120G 277017
PFERD 44510066 FAN GRINDER F 6040/6 A 60
KLINGSPOR 13108 KM613 ABRASIVE MOP 80X15X6MM GRAIN 120
KLINGSPOR 258932 NCS600 50 X 30 X 6MM 60 GRIT ABRASIVE MOP PACK OF 10
KLINGSPOR 61350 KM 613 SMALL ABRASIVE MOP 50X30X6MM P120
KLINGSPOR 10005 XBR 165X25X13MM P60 SM611 H LARGE MOP
PFERD 44782504 FLAP WH. FR WS 12520G 40 M14
PFERD 44411086 FAN GRINDER F 3030/6 A 80
KLINGSPOR 320254 NFW600S 110 X 100 X 19 MM FILE BELT
KLINGSPOR 71015 KM 613 50X30X6MM P150
3M 09723 ROLOC COMBI FLAP BRUSH CB-ZR 63MMX32MM P180
3M 416072 ROTO PEEN FLAP ASSEMBLY 14.29X25.4MM TC 330
PFERD 44503126 FAN GRINDER F 5030/6 A120
PFERD 661673 F1010/3 A180 FLAP WHEEL CLOTH
KLINGSPOR KM61360X40X6 SMALL ABRASIVE MOP 60 X 40 X 6 P120