References
Norton:69936641418
Rubix:155A3950
EAN:3157622962654

Product details : NORTON 200X20X32MM 39C60KVS 69936641418
Green silicon carbide abrasive, harder, more brittle and sharper than aluminum oxide.
Straight wheel Tool Room - Norton 39C - 200x20x32mm Gr60
Applications
For grinding and sharpening on metal carbides and non-ferrous metals.
Technical specifications
Attributes
| Diameter | 200 mm |
|---|---|
| Reaming diameter | 32 mm |
| Thickness | 20 mm |
| Grain | 60 |
Show UNSPSC/ECL@SS
£ 82.50 excl. VAT
/ Each
£ 99.00 incl. VAT
- Delivery usually within ( 10 ) days
