NORTON 69936641414 STRAIGHT WHEEL TOOL ROOM 39C-150X20X32-39C120KVS
Flat grinding wheel 39C
See technical informationSee documentsReferences
Norton:69936641414
Rubix:394A3149
EAN:3157622962593

Documents
Product details : NORTON 69936641414 STRAIGHT WHEEL TOOL ROOM 39C-150X20X32-39C120KVS
Green silicon carbide abrasive, harder, more brittle and sharper than aluminum oxide.
Straight wheel Tool Room - Norton 39C - 150x20x32mm Gr120
Applications
For grinding and sharpening on metal carbides and non-ferrous metals.
Technical specifications
Attributes
| Diameter | 150 mm |
|---|---|
| Reaming diameter | 32 mm |
| Thickness | 20 mm |
| Grain | 120 |
| Application | precision grinding |
Show UNSPSC/ECL@SS
£ 56.60 excl. VAT
/ Each
£ 67.92 incl. VAT
- Delivery usually within ( 10 ) days
