Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Agglomerated or vitrified abrasives
Sharpening grinders
Conventional vitrified sharpening grinder
NORTON 69936641391 GRINDING WHEEL 150 X 20 32MM
NORTON 69936641391 GRINDING WHEEL 150 X 20 32MM
Flat grinding wheel 38A
References
norton:
69936641391
rubix:
249A2794
ean:
3157622961893
Technical specifications
Diameter
150
mm
Reaming diameter
32
mm
Thickness
20
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : NORTON 69936641391 GRINDING WHEEL 150 X 20 32MM
High purity white aluminum oxide, very brittle.
Straight wheel Tool Room - Norton 38A - 150x20x32mm Gr60
Strengths
Good cutting power to prevent burns.
Applications
For heat-sensitive steels with low to moderate feed rates.
Technical specifications
Attributes
Diameter
150
mm
Reaming diameter
32
mm
Thickness
20
mm
Grain
60
Application
Precision Grinding
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
37.79
excl. VAT
/
Each
£
45.35
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Check our products from related categories
NORTON 69936641414 STRAIGHT WHEEL TOOL ROOM 39C-150X20X32-39C120KVS
NORTON 61463626389 STARLINE BENCH WHEEL 180X20X31.75MM 39C 60 KVS
NORTON 69936675847 200 X 25 X 32 38A802N0VS GRINDING WHEEL
NORTON 69936641392 STRAIGHT WHEEL TOOL ROOM 38A-150X20X32-38A60NVS
NORTON 66253050452 GRINDING WHEEL 150 X 25 X 32MM 38A60KVS
NORTON 69936641424-SINGLE GRINDING WHEEL 25MM BORE
NORTON 69936694018 406X25X127 38A60LVS GRINDING WHEEL 220G
NORTON 69210469451 300 X 40 X 127 GRINDING WHEEL
NORTON 200X20X32MM 39C60KVS 69936641418
NORTON 200X32X32 38A 69936675855
NORTON 69936675846 STRAIGHT WHEEL TOOL ROOM 38A-200X25X76.2-38A60NVS
NORTON 61463626163 STARLINE BENCH WHEEL 150X20X31.75MM 39C 80 KVS
NORTON 69936641406 STRAIGHT WHEEL TOOL ROOM 38A-200X25X32-38A46NVS
WHL 180X25X32 TYPE01 38A60LVS
NORTON 61463626362 GRINDING WHEEL 200X20X31.75MM 39C80 KVS SINGLE