Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Agglomerated or vitrified abrasives
Sharpening grinders
Conventional vitrified sharpening grinder
NORTON 69936641406 STRAIGHT WHEEL TOOL ROOM 38A-200X25X32-38A46NVS
NORTON 69936641406 STRAIGHT WHEEL TOOL ROOM 38A-200X25X32-38A46NVS
Flat grinding wheel 38A
References
norton:
69936641406
rubix:
394A3147
ean:
3157622962203
Technical specifications
Diameter
200
mm
Reaming diameter
32
mm
Thickness
25
mm
See all Specifications
Product details
Technical specifications
Product details : NORTON 69936641406 STRAIGHT WHEEL TOOL ROOM 38A-200X25X32-38A46NVS
High purity white aluminum oxide, very brittle.
Straight wheel Tool Room - Norton 38A - 200x25x32mm Gr46
Strengths
Good cutting power to prevent burns.
Applications
For heat-sensitive steels with low to moderate feed rates.
Technical specifications
Attributes
Diameter
200
mm
Reaming diameter
32
mm
Thickness
25
mm
Grain
Other
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
Usually arrives within 14 working days
Select variants (2)
Add to cart
Create PDF from product
Check our products from related categories
NORTON 69936641392 STRAIGHT WHEEL TOOL ROOM 38A-150X20X32-38A60NVS
NORTON 66253050452 GRINDING WHEEL 150 X 25 X 32MM 38A60KVS
NORTON 61463626366 GRINDING WHEEL 200X20X31.75 WITH 15.88MM BUSH
NORTON 200X32X32 38A 69936675855
NORTON 69936675913 355X50X127 8L10A4699IOVF GRINDING DISC
NORTON 61463626389 STARLINE BENCH WHEEL 180X20X31.75MM 39C 60 KVS
WHL 180X6X32 TYPE01 38A60LVS
NORTON 69210469451 300 X 40 X 127 GRINDING WHEEL
NORTON 61463626362 GRINDING WHEEL 200X20X31.75MM 39C80 KVS SINGLE
NORTON STARLINE 61463626364 GRINDING WHEEL 150X20X31.75MM 39C60 KVS
WHL 180X25X32 TYPE01 38A60LVS
NORTON 69936675908 GRINDING WHEEL 355 X 40 X 127MM 38A60-LVS
NORTON 69936641428 STRAIGHT WHEEL TOOL ROOM 39C-200X25X32-39C120KVS
NORTON 61463626163 STARLINE BENCH WHEEL 150X20X31.75MM 39C 80 KVS
NORTON 69936641414 STRAIGHT WHEEL TOOL ROOM 39C-150X20X32-39C120KVS