Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Agglomerated or vitrified abrasives
Sharpening grinders
Conventional vitrified sharpening grinder
NORTON 69936675847 200 X 25 X 32 38A802N0VS GRINDING WHEEL
NORTON 69936675847 200 X 25 X 32 38A802N0VS GRINDING WHEEL
Wheels Tool Room
References
norton:
69936675847
rubix:
241A6927
ean:
3157625104358
Technical specifications
Diameter
200
mm
Reaming diameter
32
mm
Thickness
25
mm
See all Specifications
Product details
Technical specifications
Product details : NORTON 69936675847 200 X 25 X 32 38A802N0VS GRINDING WHEEL
Wheels Tool Room - 38A
Straight wheel Tool Room - Norton 38A - 200x25x32mm Gr80
Technical specifications
Attributes
Diameter
200
mm
Reaming diameter
32
mm
Thickness
25
mm
Grain
80
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
67.72
excl. VAT
/
Each
£
81.26
incl. VAT
Usually arrives within 14 working days
Select variants (13)
Add to cart
Create PDF from product
Check our products from related categories
NORTON 69936641382 STRAIGHT WHEEL BENCH A-200X25X32-A30PVS
NORTON STARLINE 61463626364 GRINDING WHEEL 150X20X31.75MM 39C60 KVS
NORTON 61463626366 GRINDING WHEEL 200X20X31.75 WITH 15.88MM BUSH
NORTON 200X20X32MM 39C60KVS 69936641418
WHL 180X6X32 TYPE01 38A60LVS
NORTON 200X20X76.2 38A60LVS 69936675836
NORTON 69936641391 GRINDING WHEEL 150 X 20 32MM
NORTON 61463626362 GRINDING WHEEL 200X20X31.75MM 39C80 KVS SINGLE
NORTON 69936641406 STRAIGHT WHEEL TOOL ROOM 38A-200X25X32-38A46NVS
NORTON 69936641428 STRAIGHT WHEEL TOOL ROOM 39C-200X25X32-39C120KVS
NORTON 69936641413 STRAIGHT WHEEL TOOL ROOM 39C-150X20X32-39C80LVS
NORTON 69210469451 300 X 40 X 127 GRINDING WHEEL
NORTON 66253051075 200X20X32 38A4699KVS GRINDING WHEEL
NORTON 69936641392 STRAIGHT WHEEL TOOL ROOM 38A-150X20X32-38A60NVS
NORTON 61463626163 STARLINE BENCH WHEEL 150X20X31.75MM 39C 80 KVS