NORTON 61463626366 GRINDING WHEEL 200X20X31.75 WITH 15.88MM BUSH
Wheels Bench - STARLINE 39C
See technical informationReferences
Norton:61463626366
Rubix:228A1139

Product details : NORTON 61463626366 GRINDING WHEEL 200X20X31.75 WITH 15.88MM BUSH
Norton bench and pedestal wheels consist of all wheel diameters and arbor sizes, abrasive types and grit sizes. Our offering answers all metal removal, deburring, shaping and sharpening needs: white aluminium oxide for high-speed tool steels, brown aluminium oxide for carbon steel, and silicon carbide for non-ferrous metals and carbide tooling.
Strengths
Sharp green silicon carbide with precision engineered grit size and hardness for high cut range and finish on non-ferrous metals
Impressive performance, thanks to precision engineered grit size and high quality abrasive grains
A selection of grains and sizes available, specifically chosen to suit the needs of end users in the UK market – provides a cost effective solution for the majority of bench and pedestal grinding scenarios
Impressive performance, thanks to precision engineered grit size and high quality abrasive grains
A selection of grains and sizes available, specifically chosen to suit the needs of end users in the UK market – provides a cost effective solution for the majority of bench and pedestal grinding scenarios
Applications
Grinding
Technical specifications
Attributes
| Diameter | 200 mm |
|---|---|
| Reaming diameter | 31.75 mm |
| Thickness | 20 mm |
| Grain | 60 |
Show UNSPSC/ECL@SS
£ 32.92 excl. VAT
/ Each
£ 39.50 incl. VAT
- Delivery usually within ( 10 ) days
