References
Norton:69936667101
Rubix:156A3964
EAN:3157625821279

Documents
Product details : NORTON 180X25X32SILCARB 69936667101
For grinding and sharpening on metal carbides and non-ferrous metals.
Straight wheel Tool Room - Norton 39C - 180x25x32mm Gr80
Applications
For grinding and sharpening on metal carbides and non-ferrous metals.
Technical specifications
Attributes
| Outer diameter | 180 mm |
|---|---|
| Inner diameter | 32 mm |
| Width | 25 mm |
Show UNSPSC/ECL@SS
£ 79.20 excl. VAT
/ Each
£ 95.04 incl. VAT
- Delivery usually within ( 10 ) days
