NORTON TOOL ROOM WHEEL 38A60KVS3 180 X 13 X 31.75MM 66253353974
Wheels Tool Room - VITRIUM 3 CONVENTIONAL
See technical informationReferences
Norton:66253353974
Rubix:80118798



Product details : NORTON TOOL ROOM WHEEL 38A60KVS3 180 X 13 X 31.75MM 66253353974
Norton vitrified grinding wheels have set the standard for generations – leading the way with technological improvements to maximise performance and productivity for your tool and cutter grinding and sharpening operations.
Straight wheel Tool Room - Norton VITRIUM 3 CONVENTIONAL - 180x13x31.75mm Gr60
Strengths
The latest bond innovation with conventional alumina grain High purity aluminium oxide abrasive for cool & burn free cutting Highly friable abrasive, versatile on hard metals (HRc >50) Ideal for heat sensitive applications with light to moderate feed rates Improved profile accuracy and wheel life
Applications
Precision Grinding
Technical specifications
Attributes
| Outer diameter | 180 mm |
|---|---|
| Inner diameter | 31.75 mm |
| Width | 13 mm |
Show UNSPSC/ECL@SS
£ 33.36 excl. VAT
/ Each
£ 40.03 incl. VAT
- In stock: Next day delivery
