Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Agglomerated or vitrified abrasives
Sharpening grinders
Saw-sharpening grinder
FLEXOVIT GRINDING WHEEL 250 X 25 X 31.75MM 66243528401
FLEXOVIT GRINDING WHEEL 250 X 25 X 31.75MM 66243528401
Flexovit Grinding Wheel
References
flexovit:
66243528401
rubix:
1248012
Technical specifications
Outer diameter
250
mm
Width
25
mm
Inner diameter
31.75
mm
Product details
Technical specifications
Product details : FLEXOVIT GRINDING WHEEL 250 X 25 X 31.75MM 66243528401
Applications
Off hand
Technical specifications
Attributes
Outer diameter
250
mm
Width
25
mm
Inner diameter
31.75
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
92.27
excl. VAT
/
Each
£
110.72
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
66253348325 200 X 82 X 78 MM 38A 46 HVS NORTON STRAIGHT CUP
FLEXOVIT GRINDING WHEEL 180 X 20 X 31.75MM 69936621812
NORTON 66253054500 GRINDING WHEEL 350X50X127MM SGB46 H11VXP.M
NORTON 69936623472 GRINDING WHEEL 180 X 20 X 31.75MM 38A60LVS 613961
NORTON 66253049951 GRINDING WHEEL 355 X 50 X 127MM 38A 60KVS
NORTON 66253052726 76X25X12.7_39C802IV DIAMOND DRESSING WHEEL
NORTON GRINDING WHEEL 150 X 20 X 31.75MM 38A60LVS 69936623307
NORTON 66253055895 GRINDING WHEEL 355X25X127MM 3SG 60LVS
NORTON GRINDING WHEEL 250 X 25 X 76.2MM 38A46LVS 253468
NORTON 69936675589 355X50X127 ABRASIVE WHEEL
FLEXOVIT 66252919145 FLAT CUTTING OFF WHEEL ANGLE GRINDER MEGA-LINE-IN
300 X 50 X 32 A60-NVS GRINDING WHEEL
200X25X32 GRINDING WHEEL
NORTON 69936641383 GRINDING WHEEL 200X25X32 A36PVS COURSE
NORTON GRINDING WHEEL 63 X 40 X 12.7MM 38A60LVS 265276