FLEXOVIT GRINDING WHEEL 200 X 25 X 31.75MM 66243578685
Flexovit Grinding Wheel
See technical informationReferences
Flexovit:66243578685
Rubix:1248001




Product details : FLEXOVIT GRINDING WHEEL 200 X 25 X 31.75MM 66243578685
A particularly tough aluminium oxide providing hard wearing wheels for general purpose, surface and off-hand grinding.
Strengths
Pure and refined aluminium oxide with good cool cutting characteristics and a good speed of cut
For high speed steels, precision grinding operations and general surface grinding
For high speed steels, precision grinding operations and general surface grinding
Applications
Off hand grinding of low tensile materials and non ferrousmetals
suitable for carbide tool grinding
general purpose
suitable for carbide tool grinding
general purpose
Technical specifications
Attributes
| Outer diameter | 200 mm |
|---|---|
| Inner diameter | 31.75 mm |
| Width | 25 mm |
Show UNSPSC/ECL@SS
£ 71.75 excl. VAT
/ Each
£ 86.10 incl. VAT
- In stock: Next day delivery
