References
Knipex:20 01 125
Rubix:388A3314
EAN:4003773033875





Product details : KNIPEX 2001125 FLAT NOSE PLIERS 125MM
Flat, short, wide jaws. Knurled gripping surfaces. Special tool steel, forged, oil-hardened
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 147x51x11 mm |
|---|---|
| Length of noses | 27 mm |
| Length | 125 mm |
| Weight | 75 g |
Show UNSPSC/ECL@SS
£ 14.67 excl. VAT
/ Each
£ 17.60 incl. VAT
- Delivery usually within ( 14 ) days