References
Knipex:40 04 180
Rubix:388A3420
EAN:4003773022190






Product details : KNIPEX 4004180 UNIVERSAL GRIP PLIERS 180MM
40 04 250 Universal Grip Pliers
Hold round, profile and flat material securely. Heavy duty model. With adjustment screw and release lever. One-hand operation. High clamping pressure due to toggle lever action.
Clamping width round: 35 mm Clamping width square: 30 mm Clamping width hexagon: 32 mm
Hold round, profile and flat material securely. Heavy duty model. With adjustment screw and release lever. One-hand operation. High clamping pressure due to toggle lever action.
Hold round, profile and flat material securely. Heavy duty model. With adjustment screw and release lever. One-hand operation. High clamping pressure due to toggle lever action. Pliers body: rolled steel, high-strength. Gripping jaws: chrome vanadium electric steel, forged.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 180x52x16 mm |
|---|---|
| Length | 180 mm |
| Weight | 310 g |
Show UNSPSC/ECL@SS
£ 24.05 excl. VAT
/ Each
£ 28.86 incl. VAT
- Delivery usually within ( 14 ) days