References
Knipex:30 16 160 SB
Rubix:388A3364
EAN:4003773029861



Product details : KNIPEX 3016160SB LONG NOSE PLIERS 160MM
30 16 160 Long Nose Pliers
heavy duty and wear resisting. Suitable for gripping in easily accessible places. long, trapezoidal jaws.
Jaw thickness (joint) (T1): 9.5 mm Tips width (W4): 3.0 mm Tips thickness (T2): 5.0 mm Jaw length (L3): 46.5 mm Head width (W3): 16.5 mm
heavy duty and wear resisting. Suitable for gripping in easily accessible places. long, trapezoidal jaws.
Heavy duty and wear resisting. Different jaw styles. Chrome vanadium electric steel, forged, oil-hardened
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 210x110x87 mm |
|---|---|
| Nose shape | long |
| Length of noses | 46.5 mm |
| Length | 210 mm |
| Weight | 172 g |
Show UNSPSC/ECL@SS
£ 31.62 excl. VAT
/ Each
£ 37.94 incl. VAT
- Delivery usually within ( 14 ) days