Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Bolts
(5,037)
Nuts
(692)
Washers
(1,024)
Threaded rods, stud bolts, helicoils and spacers
(315)
Screws
(7,997)
Fastening and fixing products
(168)
Pins, keys and bushes
(46)
Hook and eye products
(1)
Rivet dowel clamps
(220)
Nails and staples
(46)
Metal wires and cables
(1)
Assortment of fasteners
(76)
Fastening products
(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Washers
Washers metric
Flat and high-tensile washer
FORM C WASHER PK50 M8WSHR-FORMC-A2/50
FORM C WASHER PK50 M8WSHR-FORMC-A2/50
Flat and high-tensile washer Rubix-UK
References
rubix-uk:
M8WSHR-FORMC-A2/50
rubix:
154A3378
Technical specifications
Inner diameter
8.4
mm
Material/finishing
steel
Outer diameter
16
mm
Product details
Technical specifications
Product details : FORM C WASHER PK50 M8WSHR-FORMC-A2/50
Pack of 50.
Technical specifications
Attributes
Inner diameter
8.4
mm
Material/finishing
steel
Outer diameter
16
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.06
excl. VAT
/
Each
£
8.47
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Create PDF from product
Check our products from related categories
M6 WASHER FORM A PACK OF 50
SPARTEX WASHERS TYPE A A4 12X6.4X1.6
SPARTEX PLAIN WASHERS. LARGE SERIES. 200 HV A2 56X18X4 7093218
SPARTEX RONTCPLAT8.4A2-CHEESE HEAD SCREW WASHER A2 15X8.4X1.6
SPARTEX WASHERS TYPE A A2 8X3.7X0.5 01252037
FORM A WASHERS PK5 M24WSHR-FORMA-ZP/5
SPARTEX RONPLU6.4A2-PENNY WASHER A2 18X6.4X1.8
SPARTEX WASHERS TYPE A A2 10X5.3X1 0125253
SPARTEX WASHERS TYPE A A4 2X10.5X20
SPARTEX WASHERS TYPE A A4 4X1.7X0.3 01254017
SPARTEX WASHER / OUTSIDE DIAM 3X NOMINAL THRD DIAM A2 92X33X6 90212330
SPARTEX PLAIN WASHERS. LARGE SERIES. 200 HV A4 66X22X5 7093422
6MM WASHER FORM A A4 PACK OF 100
SPARTEX PLAIN WASHERS. LARGE SERIES. 200 HV A2 105X33X6 7093233
10MM WASHER FORM A BZP PACK OF 200