Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Bolts
(5,037)
Nuts
(692)
Washers
(1,024)
Threaded rods, stud bolts, helicoils and spacers
(315)
Screws
(7,997)
Fastening and fixing products
(168)
Pins, keys and bushes
(46)
Hook and eye products
(1)
Rivet dowel clamps
(220)
Nails and staples
(46)
Metal wires and cables
(1)
Assortment of fasteners
(76)
Fastening products
(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Washers
Washers metric
Flat and high-tensile washer
FORM A WASHERS A2 PK25 M20WSHR-FORMA-A2/25
FORM A WASHERS A2 PK25 M20WSHR-FORMA-A2/25
Flat and high-tensile washer Rubix-UK
References
rubix-uk:
M20WSHR-FORMA-A2/25
rubix:
154A6392
Technical specifications
Inner diameter
21
mm
Material/finishing
Steel
Outer diameter
37
mm
Product details
Technical specifications
Product details : FORM A WASHERS A2 PK25 M20WSHR-FORMA-A2/25
Din 125A Form A grade A2 stainless steel washers. Standard washer for protection of mating material and spreading the clamp load.
Technical specifications
Attributes
Inner diameter
21
mm
Material/finishing
Steel
Outer diameter
37
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.93
excl. VAT
/
Each
£
10.72
incl. VAT
In stock: Next day delivery
Select variants (18)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX RONTCPLAT4.3A4-CHEESE HEAD SCREW WASHER A4 8X4.3X0.5
16MM WASHER FORM A A2 PK 50
3.5MM WASHER FORM A A2 PACK OF 250
SPARTEX WASHERS TYPE A A2 28X15X2.5 01252150
SPARTEX RONTCPLAT1.7A2-CHEESE HEAD SCREW WASHER A2 3.5X1.7X0.3
FORM A PK25 M16WSHR-FORMA-ZP/25
SPARTEX WASHER / OUTSIDE DIAM 3X NOMINAL THRD DIAM A2 72X26X5 90212260
SPARTEX RONPLU15A2-PENNY WASHER A2 44X15X3
12MM WASHER FORM A BZP PACK OF 200
SPARTEX PLAIN WASHERS. LARGE SERIES. 200 HV A2 11X3.5X0.8 7093235
SPARTEX WASHERS TYPE A A4 66X37X5 01254370
SPARTEX WASHERS FOR CHEESE HD SCR A4 5X2.2X0.5 0433422
SPARTEX WASHERS TYPE A A4 5X2.2X0.3 01254022
10MM WASHER FORM A BRASS PK 100
M8 WASHER FORM B A2 PACK OF 50