Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Bolts
(5,037)
Nuts
(692)
Washers
(1,024)
Threaded rods, stud bolts, helicoils and spacers
(315)
Screws
(7,997)
Fastening and fixing products
(168)
Pins, keys and bushes
(46)
Hook and eye products
(1)
Rivet dowel clamps
(220)
Nails and staples
(46)
Metal wires and cables
(1)
Assortment of fasteners
(76)
Fastening products
(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Washers
Washers metric
Flat and high-tensile washer
16MM WASHER FORM B PK 25
16MM WASHER FORM B PK 25
Flat and high-tensile washer Rubix-UK
References
rubix-uk:
M16WSHR-FORMB-ZP/25
rubix:
80215031
Technical specifications
Material/finishing
Steel
Product details
Technical specifications
Product details : 16MM WASHER FORM B PK 25
Pack of 25.
Technical specifications
Attributes
Material/finishing
Steel
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.80
excl. VAT
/
Each
£
2.16
incl. VAT
In stock: Next day delivery
Select variants (4)
Add to cart
Check our products from related categories
SPARTEX RONLU8A4ISO/500-PLAIN WASHERS-LARGE SERIES-A4 24X8X2
SPARTEX WASHERS FOR CHEESE HD SCR A4 34X2.7X3 0433427
SPARTEX RONTCPLAT8.4A4-CHEESE HEAD SCREW WASHER A4 15X8.4X1.6
FORM C WASHER PK50 M8WSHR-FORMC-A2/50
REPAIR WASHER PK 50 M5X25WSHR-REP-A2/50
SPARTEX WASHERS TYPE A A4 28X15X2.5 01254150
6 X 30 REPAIR WASHER BZP PK 100
M5WSHR-FORMA-ZP/200 5MM WASHER FORM A BZP PACK OF 200
MONKEY TAIL BOLT 450MM BLACK EPOXY FINISH SINGLE
SPARTEX WASHERS TYPE A A2 9X4.3X0.8 0125243
SPARTEX WASHERS TYPE A A4 14X7.4X1.6
SPARTEX WASHERS FOR CHEESE HD SCR A2 4.5X21X0.3 04332210
10 X 50 REPAIR WASHER BZP PK 100
WASHER PK 50 M6WSHR-FORMB-A2/50
SPARTEX PLAIN WASHERS. LARGE SERIES. 200 HV A4 56X18X4 7093418