Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Extension for pawl, socket
OSBORN 0002819110 FLEXIBLE STEEL EXTENSION LGTH 1000
OSBORN 0002819110 FLEXIBLE STEEL EXTENSION LGTH 1000
Flexible extension Length 1000 mm x connection 1/2" Ww
References
osborn:
0002-819.110
rubix:
272A0270
manufacturer :
0002819110
ean:
4013349115669
Technical specifications
Length
1000
mm
See all Specifications
Product details
Technical specifications
Product details : OSBORN 0002819110 FLEXIBLE STEEL EXTENSION LGTH 1000
Flexible extension 1000 g1/2+loop
Flexible extension length: 1000 wire rod 3.8 galvanised thread 1/2 BSW and loop
Technical specifications
Attributes
Logistics dimensions (L x W x H)
12
x
80
x
1030
mm
Logistic Weight
315,88
g
Length
1000
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
13.08
excl. VAT
/
Each
£
15.70
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK EXTENSION 3/4 INCH DRIVE 300MM 12
FACOM 3/8 DRIVE SOCKET 500MM EXTENSION J.217RC
BRITOOL EXPERT EXTENSION BAR 1 INCH DRIVE 200MM
BRITOOL EXPERT E11 EXTENSION BAR 1/4 INCH DRIVE 55MM
STAHLWILLE 405W EXTENSION WOBBLE DRIVE 1/4 INCH 10 LONG 254MM
FACOM EXTENSION BAR 3/8 INCH DRIVE 50MM J.208
FACOM 3/4 EXTENSION BAR K.215B
FACOM METRIC HEAVY DUTY OFFSET RING WRENCH HANDLE FOR 24-30MM HEADS
"WERA 003643 8796LC EXT LONG FLEXIBLE LOCK 1/2"" DRIVE/250MM ZYKLOP"
STAHLWILLE 11100001 1/4 DRIVE SPEEDER BRACE WITH PALM PIECE
ROEBUCK IMPACT EXTENSION 1/2 INCH DRIVE 250MM 10
BAHCO 9563AB EXTENSION BAR 1IN 400MM
STAHLWILLE 11011002 405QR 1/4 QUICK RELEASE EXTENSION 6 INCH LONG
FACOM 250MM 1/2 DRIVE EXT BAR S.215RC
FACOM R.210RC R LOCKING EXTENSION BAR 1/4 INCH DRIVE 210RC