Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Extension for pawl, socket
STAHLWILLE 11100001 1/4 DRIVE SPEEDER BRACE WITH PALM PIECE
STAHLWILLE 11100001 1/4 DRIVE SPEEDER BRACE WITH PALM PIECE
413 Speeder brace
References
stahlwille:
11100001
rubix:
4519057
ean:
4018754012336
Technical specifications
Length
440
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : STAHLWILLE 11100001 1/4 DRIVE SPEEDER BRACE WITH PALM PIECE
413 Speeder Brace, Steel Handle
Technical specifications
Attributes
Logistics dimensions (L x W x H)
18
x
80
x
450
mm
Logistic Weight
352
g
Length
440
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
66.57
excl. VAT
/
Each
£
79.88
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
STAHLWILLE 13011002 509QR QUICK RELEASE EXTENSION 1/2 DRIVE 130MM
BAHCO K9560G-4 1 IN SQUARE EXTENSION, 300 MM OVERALL
FACOM METRIC HEAVY DUTY OFFSET RING WRENCH HANDLE FOR 46MM HEAD
BAHCO K9560G-2 POWER EXTENSION 1IN 175MM
ROEBUCK 1DRV EXTENSION 150MM 6 E1606
BRITOOL EXPERT EXTENSION BAR 3/4 INCH 400MM
ROEBUCK EXTENSION 3/8 INCH DRIVE 250MM
STAHLWILLE 13010008 509W EXTENSION 1/2 INCH DRIVE 10 WOBBLE
GEDORE 1DRIMPEXTENSON405MM KB 2190-16
ROEBUCK IMPACT EXTENSION 1/2 INCH DRIVE 75MM 3
J210S EXTENTION 3/8 Q DRIVE
FACOM R.216 R216 EXTENSION BAR 1/4 INCH DRIVE 150MM
BAHCO K8160D-3 POWER EXTENSION 1/2 250MM
FACOM END LOCK EXTENSION 250MM J.215RC
FACOM 3/8 DRIVE SOCKET 500MM EXTENSION J.217RC