Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Extension for pawl, socket
BRITOOL EXPERT E11 EXTENSION BAR 1/4 INCH DRIVE 55MM
BRITOOL EXPERT E11 EXTENSION BAR 1/4 INCH DRIVE 55MM
1/4" extensions
References
expert:
E113771
rubix:
2014724
ean:
3258951137710
Technical specifications
Square drive adapter
1/4
''
Length
55
mm
Product details
Technical specifications
Product details : BRITOOL EXPERT E11 EXTENSION BAR 1/4 INCH DRIVE 55MM
- ISO 3315 - DIN 3122 - ISO 1174-1
- Chrome vanadium steel.
- Finish: bright chrome.
features:
EAN: 3258951137710
d1 [mm]: 12.5
d2 [mm]: 8.51
L [mm]: 55
Packaging: 10
Presentation: Full Polish
[g]: 25
Technical specifications
Attributes
Square drive adapter
1/4
''
Length
55
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.51
excl. VAT
/
Each
£
5.41
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
BAHCO R310-2 TUBULAR HANDLE
ROEBUCK EXTENSION 1/2 INCH DRIVER BAR 250MM 10 865371
ROEBUCK EXTENSION 3/4 INCH DRIVE 300MM 12
ROEBUCK IMPACT EXTENSION 1/2 INCH DRIVE 125MM 5
STAHLWILLE 13010003 509 EXTENSION 1/2 INCH DRIVE 10 LONG
GEDORE 305MM 3/8DR EXT 3090-12
GEDORE 1DRIMPEXTENSON300MM KB 2190-12
FACOM S.208 S EXTENSION BAR 1/2 INCH DRIVE 75MM
BRITOOL EXPERT 3/8 INCH EXT 250MM
GEODORE 3.0 X 1/2 SQ. DR. EXTENSION (1990-3) 6143780
STAHLWILLE 13011004 509QR QUICK RELEASE EXTENSION 1/2 DRIVE 75MM
ITL 01792 1000V INSULATED 3/8IN DRIVE EXTENSION 10IN/250MM
STAHLWILLE 12010004 427 EXTENSION 3/8 INCH DRIVE 18 LONG
ROEBUCK EXTENSION 1 INCH DRIVE 400MM
ROEBUCK EXTENSION 3/8 INCH DRIVE 125MM