Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Agglomerated or vitrified abrasives
Other Agglomerated or vitrified abrasives
Sectioning disc
BDX CUTTING DISC DPC 115X2.5X22.2 METAL
BDX CUTTING DISC DPC 115X2.5X22.2 METAL
Grinding Disc
References
norton:
66252831504
rubix:
069934
ean:
3157626950565
Technical specifications
Diameter
115
mm
Thickness
2.5
mm
See all Specifications
Product details
Technical specifications
Product details : BDX CUTTING DISC DPC 115X2.5X22.2 METAL
Norton BDX Cut-Off for angle grinder Disc METAL INOX 115x2.5x22.23mm
Applications
Building & Construction;Maintenance & Repair;Steel and Inox Material;Angle Grinder;Grinding Wheels
Technical specifications
Attributes
Diameter
115
mm
Thickness
2.5
mm
Reaming diameter
22.23
mm
Shape
42
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.60
excl. VAT
/
Each
£
1.92
incl. VAT
Sold out
Select variants (4)
Add to cart
Create PDF from product
Check our products from related categories
NORTON CUT-OFF WHEEL 180 X 1.0 X 31.75MM 57A60RB 69936625781 SINGLE
NORTON VULCAN DPC INOX GRIND DISC 115X6.4X22.2MM A30 PK 10 66252925513
TYROLIT 41511 CUT-OFF WHEEL 230X2.5X22.23MM PREMIUM PK25
3M 86647 CUBITRON 3 CUT-OFF WHEEL 60+ T41 125 X1 X22.23MM
GARRYSON 75MM DISC X 0.8MM GMSAF30031
FLEXOVIT 66252920154 355X4X20 A 30 S-BF41/80 PETROL SAW BLADE
PFERD 69901410 CUT-OFF WHEEL 230 X 2 X 22.23 MM STEELOX
NORTON 66253060411 TOROS LABLINE 250X1.6X32 4XGP70HP26
3M 89573 CUBITRON 3 CUT-OFF WHEEL 36+ T41 115 X1.6 X22.23MM
FLEXOVIT 66252832923 FLAT CUTTING OFF WHEEL ANGLE GRINDER MEGA-LINE-IN
FLEXOVIT 66252832594 MEGALINE CUTTING DISC 115X1.0X22.23MM PACK 25
NORTON 66252920348-SINGLE A36V-230X1.9X22.23-T41 EXTREME
FLEXOVIT 66252920472 CUTTING DISC 350X3X25.4MM PACK 10
ROEBUCK 866823 DTA STEEL CUTTING DISC 230 X 2.5 X 22.23 MM TYPE 42
NORTON 66252925490 VULCAN INOX CUTTING DISC 115X2.5X22.23MM PACK 25