Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Agglomerated or vitrified abrasives
Other Agglomerated or vitrified abrasives
Sectioning disc
MILWAUKEE 4932478998 THIN METAL CUTTING DISC PRO+ SCS41 125X1.0MM META
MILWAUKEE 4932478998 THIN METAL CUTTING DISC PRO+ SCS41 125X1.0MM META
Sectioning disc Milwaukee
References
milwaukee:
4932478998
rubix:
395A6408
manufacturer :
4932478998
Product details
Technical specifications
Product details : MILWAUKEE 4932478998 THIN METAL CUTTING DISC PRO+ SCS41 125X1.0MM META
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
19.38
excl. VAT
/
Each
£
23.26
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Check our products from related categories
NORTON 66252925500 VULCAN STONE CUTTING DISC 115X3.2X22.23MM PACK 25
FLEXOVIT 66252920154 355X4X20 A 30 S-BF41/80 PETROL SAW BLADE
3M 33456 CUBITRON II CUT-OFF WHEEL 75MMX1MMX9.53MM PK5
NORTON 66253371347 QUANTUM 3 INOX CUTTING DISC 115X1X22.23MM PK25
NORTON 66253056372 FLAT CUTTING OFF WHEEL NRCO-150X1.6X32-57A60PB25
NORTON 66252925493 VULCAN INOX CUTTING DISC 230X2.5X22.23MM PACK 25
NORTON BDX CUTTING DISC DPC 180X3.2X22.2MM METAL 66252831525 SINGLE
PFERD 65507011 CUT-OFF WHEEL FOR STRAIGHT GRINDER 70X1.4X10MM
NORTON VULCAN COMBO 300 X 10 X 2.5 X 20MM 70184630198
FLEXOVIT 66252831186 DPC GEN PURP CUTTING DISC 180X3.4X22.23MM PACK 25
NORTON BLAZE CERAMIC SPEEDLOK DISC 50MM P80 PACK OF 50 63642597052
NORTON 66252833215 SB4 350 X 3.0 X 25.4 MM CUTTING DISC A36P-BF41
3M 91045 CUBITRON 3 CUT-OFF WHEEL 60+ T41 75 X1 X10MM
KLINGSPOR 202400 A60TZ SLITTING DISC
NORTON 66252828237 A60Q-125X1.0X22.23-T41 NOR-ALU