Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Agglomerated or vitrified abrasives
Other Agglomerated or vitrified abrasives
Sectioning disc
MILWAUKEE 4932492376 CARBIDE DISC CB 115MM (1PC)
MILWAUKEE 4932492376 CARBIDE DISC CB 115MM (1PC)
Sectioning disc Milwaukee
References
milwaukee:
4932492376
rubix:
395A6407
manufacturer :
4932492376
ean:
4058546417437
Product details
Technical specifications
Product details : MILWAUKEE 4932492376 CARBIDE DISC CB 115MM (1PC)
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.62
excl. VAT
/
Each
£
11.54
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Check our products from related categories
FLEXOVIT 66252829414 SPEEDOFLEX CUTTING DISC 125X3X22.23MM PACK 25
3M A60357 SCOTCH-BRITE ROLOC LIGHT GRINDING BLEND DISC GB-DR 76MM SD
FLEXOVIT 66252831186 DPC GEN PURP CUTTING DISC 180X3.4X22.23MM PACK 25
3M 51800 SILVER CUT-OFF WHEEL T42 115MMX2.5MMX22.2MM
FLEXOVIT 66252920472 CUTTING DISC 350X3X25.4MM PACK 10
BOSCH X-LOCK EXPERT FOR METAL 125X1.6X22.23 STRAIGHT CUTTING
NORTON 66252829588-10 DISC350X4X25 RAIL 10
NORTON 66253056355 FLAT CUTTING OFF WHEEL NRCO-100X1X13-57A60PB25
ROEBUCK 866834 DTM MATERIAL CUTTING DISC 230 X 2.5 X 22.23 MM TYPE 42
NORTON 66252925446 VULCAN FLAT CUTTING DISC 230X2.5X22.23MM PACK 25
DIAMOND DISC. UNIVERSAL CONSTRUCTION, CONTINUOUS TURBO RIM 230MM
FLEXOVIT 66252918950 RETROL SAW CUTTING DISC 300X3.5X20MM
NORTON 66252925434 A46S-125X1.6X22.23-T41 NOR-VULCAN
NORTON MULTI PURPOSE 125X1.6X22MM CUTTING DISC 66252828952 PK25
BATTERY GRINDER GRINDING DISC 125MM SINGLE