Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Agglomerated or vitrified abrasives
Other Agglomerated or vitrified abrasives
Sectioning disc
FLEXOVIT 66252831082 FOUNDRY CUTTING DISC 230X3.4X22.23MM PACK10
FLEXOVIT 66252831082 FOUNDRY CUTTING DISC 230X3.4X22.23MM PACK10
Flexovit FOUNDRY
References
flexovit:
66252831082
rubix:
271A8932
Technical specifications
Diameter
230
mm
Thickness
3.4
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FLEXOVIT 66252831082 FOUNDRY CUTTING DISC 230X3.4X22.23MM PACK10
Flexovit cut-off and grinding wheels ensure a long service life and an excellent cutting ratio.
Strengths
Dureté : Importante. Pour la fonte nodulaire et grise.
Applications
Cutting
Technical specifications
Attributes
Diameter
230
mm
Thickness
3.4
mm
Reaming diameter
22.23
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
198.33
excl. VAT
/
Each
£
238.00
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
ROEBUCK 866817 DTI STAINLESS STEEL CUTTING DISC 125 X 1 X 22.23 MM
NORTON 66252828246 BLUE FIRE CUTTING WHEEL 100X1X10MM
TYROLIT 5 CUTTING DISC 367567
NORTON EXTR230X1.9X22.2PK25 66252920348
NORTON BDX CUTTING DISC DPC 180X3.2X22.2MM METAL 66252831525 SINGLE
PFERD 65504020 CUT-OFF WHEEL FOR STRAIGHT GRINDER 40X2X6MM
FLEXOVIT 66252920412 MERCHANDISE CUTTING DISC 230X1.9X22.23MM PACK 25
NORTON VULCAN FLAT INOX CUTTING DISC 230X1.9X22MM A46 PK25 66252833406
NORTON 250X1.6X32DISC 66253060412
3M 51806 SILVER CUT-OFF WHEEL T41 230MMX3MMX22.2MM
3M 87963 CUBITRON 3 CUT-OFF WHEEL 36+ T42 125 X2.5 X22.23MM
PFERD 65506011 CUT-OFF WHEEL FOR STRAIGHT GRINDER 65X1.4X10MM
NORTON 66252832734 QUICK CUT DISC 180 X 2.5 X 22.23
"GARRYSON GMSAF30093 CUTTING DISC 3"" X 3/32"" X 3/8"""
BOSCH 2608602220 RAPIDO LONGLIFE CUTTING DISC 115X1.0X22MM