Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Agglomerated or vitrified abrasives
Sharpening grinders
Saw-sharpening grinder
NORTON 66253052726 76X25X12.7_39C802IV DIAMOND DRESSING WHEEL
NORTON 66253052726 76X25X12.7_39C802IV DIAMOND DRESSING WHEEL
Wheels ID - 39C
References
norton:
66253052726
rubix:
248A8920
ean:
3157625793927
Technical specifications
Outer diameter
76
mm
Inner diameter
12.7
mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : NORTON 66253052726 76X25X12.7_39C802IV DIAMOND DRESSING WHEEL
Fruit of historical and technical expertise, Norton’s bond and abrasive grain formulations are optimized to best suit the technical request of your ID grinding operations: Perfect geometry (roundness, conicity of the part) and good surface finish.
Technical specifications
Attributes
Outer diameter
76
mm
Inner diameter
12.7
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
20.41
excl. VAT
/
Each
£
24.49
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
FLEXOVIT 66243593705 GRINDING WHEEL 225X32X76.2
NORTON GRINDING WHEEL 180 X 13 X 31.75MM 38A46LVS 69936623223
NORTON 69936639172 STRAIGHT WHEEL TOOL ROOM SGB-200X20X32-SGB60H10VXP
NORTON 66253055895 GRINDING WHEEL 355X25X127MM 3SG 60LVS
NORTON 66253054892 STRAIGHT WHEEL TOOL ROOM 3SG-180X13X32-3SG80JVX
NORTON 69936675661 150X25X32 39C602K0VS GRINDING WHEEL
FLEXOVIT GRINDING WHEEL 180 X 13 X 31.75MM 66243548506
NORTON GRINDING WHEEL 63 X 40 X 12.7MM 38A60LVS 265276
FLEXOVIT GRINDING WHEEL 180 X 13 X 31.75MM 69936621778
NORTON 66243468401 GRINDING WHEEL 1KG54H10VP61 406MM X 50MM X 127MM
8x1x1.1/4 GC120JV GRINDING WHEEL
FLEXOVIT GRINDING WHEEL 150 X 20 X 31.75MM 66243578669 WA 60 K VL
NORTON 200 X 32 X 32 A4699N0VS G/WHEEL 69936640814
200X25X32 GRINDING WHEEL
FLEXOVIT GRINDING WHEEL 150 X 25 X 31.75MM 66243578683