Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,454)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Agglomerated or vitrified abrasives
Sharpening grinders
Saw-sharpening grinder
66243468188 16 X 2 X 5SG GRINDING WHEEL
66243468188 16 X 2 X 5SG GRINDING WHEEL
Saw-sharpening grinder Norton
References
norton:
66243468188
rubix:
80004400
ean:
3157626306232
Technical specifications
Outer diameter
406
mm
Inner diameter
127
mm
Product details
Technical specifications
Product details : 66243468188 16 X 2 X 5SG GRINDING WHEEL
Straight wheel Surface - Norton 5SG - 406x50x127mm Gr46
Technical specifications
Attributes
Outer diameter
406
mm
Inner diameter
127
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
912.38
excl. VAT
/
Each
£
1,094.86
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
FLEXOVIT GRINDING WHEEL 180 X 13 X 31.75MM 66243548639
NORTON 66253055895 GRINDING WHEEL 355X25X127MM 3SG 60LVS
NORTON 66243468401 GRINDING WHEEL 1KG54H10VP61 406MM X 50MM X 127MM
NORTON 200 X 32 X 32 A4699N0VS G/WHEEL 69936640814
NORTON 66243593696 STRAIGHT WHEEL TOOL ROOM 3SG60H12VXP
Saw-sharpening grinder Flexovit 66252919145
ROEBUCK 07660704759 PLASTIC REDUCING BUSH 31.75 TO 19.05MM
Saw-sharpening grinder Flexovit 66252833006
FLEXOVIT GRINDING WHEEL 250 X 25 X 31.75MM 66243528402
NORTON GRINDING WHEEL 250 X 25 X 76.2MM 38A46LVS 253468
FLEXOVIT GRINDING WHEEL 150 X 20 X 31.75MM 66243548487 GC 60 J VK
NORTON 69936681823 GRINDING WHEEL 300 X 50 X 32 A36 OVS
FLEXOVIT GRINDING WHEEL 300 X 40 X 38.10MM 66243548633
NORTON 66253054892 STRAIGHT WHEEL TOOL ROOM 3SG-180X13X32-3SG80JVX
FLEXOVIT GRINDING WHEEL 180 X 20 X 31.75MM 69936621812