Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Agglomerated or vitrified abrasives
Sharpening grinders
Saw-sharpening grinder
FLEXOVIT TYPE 1 GRINDING WHEEL 300 X 40 X 38.10MM 66243548628
FLEXOVIT TYPE 1 GRINDING WHEEL 300 X 40 X 38.10MM 66243548628
Flexovit Grinding Wheel
References
flexovit:
66243548628
rubix:
1248036
Technical specifications
Outer diameter
300
mm
Width
40
mm
Inner diameter
38.1
mm
Product details
Technical specifications
Product details : FLEXOVIT TYPE 1 GRINDING WHEEL 300 X 40 X 38.10MM 66243548628
Applications
Off hand
Technical specifications
Attributes
Outer diameter
300
mm
Width
40
mm
Inner diameter
38.1
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
168.62
excl. VAT
/
Each
£
202.34
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
FLEXOVIT GRINDING WHEEL 150 X 20 X 31.75MM 66243548487 GC 60 J VK
NORTON 69083111867 STARLINE BENCH WHEEL 200X25X31.75MM A60 NVS
NORTON 66253348327 STRAIGHT CUP TOOL ROOM VITRIUM 3 -100X50X20/10/10
NORTON 69936641383 GRINDING WHEEL 200X25X32 A36PVS COURSE
FLEXOVIT LONG LIFE COMBINATION GRINDING WHEEL 230 X 4.0 X 22.23 SINGLE
FLEXOVIT GRINDING WHEEL 150 X 25 X 31.75MM 66243578683
NORTON 69936675589 355X50X127 ABRASIVE WHEEL
NORTON 66253051108 STONE 355 X 50 X 127MM 38A4699KVS
NORTON 69936623648 38A80LSVS 300X25X127
ROEBUCK P5 MULTI-POINT DIAMOND DRESSER
NORTON 69936640293 GRINDING WHEEL 60G 200X32X32
NORTON 66243570493 01150X20X3238A1002JVS
NORTON 69936690246 200X32X32 A60 GRINDING WHEEL
FLEXOVIT 69936623781 355X50X127 SGB46JVX GRINDING DISC
FLEXOVIT GRINDING WHEEL 150 X 20 X 31.75MM 66243578670 GC 100 I VK