Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,454)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Agglomerated or vitrified abrasives
Sharpening grinders
Saw-sharpening grinder
FLEXOVIT GRINDING WHEEL 150 X 25 X 31.75MM 66243578683
FLEXOVIT GRINDING WHEEL 150 X 25 X 31.75MM 66243578683
Flexovit Grinding Wheel
References
flexovit:
66243578683
rubix:
1247952
Technical specifications
Outer diameter
150
mm
Width
25
mm
Inner diameter
31.75
mm
Product details
Technical specifications
Product details : FLEXOVIT GRINDING WHEEL 150 X 25 X 31.75MM 66243578683
Applications
Off hand
Technical specifications
Attributes
Outer diameter
150
mm
Width
25
mm
Inner diameter
31.75
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
40.69
excl. VAT
/
Each
£
48.83
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
NORTON 66253054500 GRINDING WHEEL 350X50X127MM SGB46 H11VXP.M
NORTON STONE200X20X38 69936675566
NORTON 69936641417 STRAIGHT WHEEL TOOL ROOM 39C-200X20X20-39C80KVS
ROEBUCK 07660704759 PLASTIC REDUCING BUSH 31.75 TO 19.05MM
ROEBUCK 0.75CT SINGLE POINT DIAMOND DRESSER WHEEL
NORTON 69936690246 200X32X32 A60 GRINDING WHEEL
NORTON GRINDING WHEEL 150 X 6 X 31.75MM 38A80LVS 69936621582
NORTON 69936639148 STRAIGHT WHEEL TOOL ROOM SGB-180X13X32-SGB60JVX
Saw-sharpening grinder Flexovit 66252833006
FLEXOVIT TYPE 1 GRINDING WHEEL 300 X 40 X 38.10MM 66243548628
NORTON GRINDING WHEEL 180 X 25 X 31.75MM 38A46JVS 246921
FLEXOVIT GRINDING WHEEL 200 X 25 X 31.75MM 66243578701
FLEXOVIT 66243593705 GRINDING WHEEL 225X32X76.2
NORTON 66252925533 VULCAN GRINDING DISC 115X6.4X22.2MM T27 PACK 10
FLEXOVIT GRINDING WHEEL 300 X 40 X 38.10MM 66243548633