Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,454)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Agglomerated or vitrified abrasives
Sharpening grinders
Saw-sharpening grinder
ROEBUCK 0.50CT SINGLE POINT DIAMOND DRESSER WHEEL
ROEBUCK 0.50CT SINGLE POINT DIAMOND DRESSER WHEEL
Saw-sharpening grinder Unbranded
References
unbranded:
0.50CT
rubix:
268102
Product details
Technical specifications
Product details : ROEBUCK 0.50CT SINGLE POINT DIAMOND DRESSER WHEEL
The diamond should be reset when the point develops a flat. Price for resetting on application. All sizes are supplied in ½ x 6in standard holders.
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
149.61
excl. VAT
/
Each
£
179.53
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
NORTON 69936675667 TYPE 01 180X 25X32 39C 60KVS
300 X 50 X 32 A60-NVS GRINDING WHEEL
FLEXOVIT GRINDING WHEEL 200 X 25 X 31.75MM 66243578701
FLEXOVIT GRINDING WHEEL 150 X 20 X 31.75MM 66243548487 GC 60 J VK
ROEBUCK P5 MULTI-POINT DIAMOND DRESSER
FLEXOVIT LONG LIFE COMBINATION GRINDING WHEEL 230 X 4.0 X 22.23 SINGLE
FLEXOVIT GRINDING WHEEL 200 X 25 X 31.75MM 66243578685
ROEBUCK 268100 DIAMESH SI OFF-HAND WHEEL DRESSER
FLEXOVIT GRINDING WHEEL 180 X 13 X 31.75MM 69936621778
NORTON 300X40X25MM 60G 69936640221
NORTON 69936623668 GRINDING WHEEL 250X25X76.2MM 3SG46 KVS
NORTON GRINDING WHEEL 63 X 40 X 12.7MM 38A60LVS 265276
200X25X32 GRINDING WHEEL
NORTON 69936641383 GRINDING WHEEL 200X25X32 A36PVS COURSE
NORTON 69936681823 GRINDING WHEEL 300 X 50 X 32 A36 OVS