FLEXOVIT GRINDING WHEEL 125 X 40 X 31.75MM 66243578861
Flexovit Grinding Wheel
See technical informationReferences
Flexovit:66243578861
Rubix:1248063

Product details : FLEXOVIT GRINDING WHEEL 125 X 40 X 31.75MM 66243578861
Applications
Tool & Cutter
Technical specifications
Attributes
| Outer diameter | 125 mm |
|---|---|
| Inner diameter | 31.75 mm |
| Width | 40 mm |
Show UNSPSC/ECL@SS
£ 43.43 excl. VAT
/ Each
£ 52.12 incl. VAT
- Delivery usually within ( 10 ) days
