NORTON 69936639148 STRAIGHT WHEEL TOOL ROOM SGB-180X13X32-SGB60JVX
Grinding wheel for steel SGB
See technical informationReferences
Norton:69936639148
Rubix:394A3157
EAN:3157622031718

Product details : NORTON 69936639148 STRAIGHT WHEEL TOOL ROOM SGB-180X13X32-SGB60JVX
For low- to medium-power machines. Highly versatile on many types of steel.
Straight wheel Tool Room - Norton SGB - 180x13x32mm Gr60
Strengths
Harder and sharper than conventional abrasive grains. Good cutting capacity.
Applications
For low- to medium-power machines. Highly versatile on many types of steel.
Technical specifications
Attributes
| Outer diameter | 180 mm |
|---|---|
| Inner diameter | 32 mm |
| Width | 13 mm |
Show UNSPSC/ECL@SS
£ 74.99 excl. VAT
/ Each
£ 89.99 incl. VAT
- Delivery usually within ( 10 ) days
