Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Agglomerated or vitrified abrasives
Sharpening grinders
Saw-sharpening grinder
NORTON 69936623668 GRINDING WHEEL 250X25X76.2MM 3SG46 KVS
NORTON 69936623668 GRINDING WHEEL 250X25X76.2MM 3SG46 KVS
Wheels Tool Room - 3SG
References
norton:
69936623668
rubix:
80019479
ean:
3157625819399
Technical specifications
Outer diameter
250
mm
Inner diameter
76.2
mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : NORTON 69936623668 GRINDING WHEEL 250X25X76.2MM 3SG46 KVS
Norton vitrified grinding wheels have set the standard for generations – leading the way with technological improvements to maximise performance and productivity for your tool and cutter grinding and sharpening operations.
Technical specifications
Attributes
Outer diameter
250
mm
Inner diameter
76.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
221.41
excl. VAT
/
Each
£
265.69
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
NORTON VITRIUM 3 300 X 25 X 127MM 38A60 KVS3 PACK OF 1 66253354042
FLEXOVIT GRINDING WHEEL 200 X 25 X 31.75MM 66243578685
NORTON 69936640293 GRINDING WHEEL 60G 200X32X32
FLEXOVIT 66252833014 FLE 76X1X10MM TYPE 41 THIN CUTTING DISC A60T7
NORTON GRINDING WHEEL 63 X 40 X 12.7MM 38A60LVS 265276
NORTON 66253049951 GRINDING WHEEL 355 X 50 X 127MM 38A 60KVS
NORTON 69936675667 TYPE 01 180X 25X32 39C 60KVS
FLEXOVIT 66243593705 GRINDING WHEEL 225X32X76.2
NORTON 66253348360 WHEEL 16 X 16 X 6MM 3NQ60KVS3
NORTON 66243570496 200X25X32_38A1002JVS GRINDING WHEEL
FLEXOVIT GRINDING WHEEL 150 X 20 X 31.75MM 66243578670 GC 100 I VK
NORTON GRINDING WHEEL 250 X 25 X 76.2MM 38A46LVS 253468
FLEXOVIT GRINDING WHEEL 250 X 25 X 50.80MM 66243528405
NORTON 66253055895 GRINDING WHEEL 355X25X127MM 3SG 60LVS
Saw-sharpening grinder Flexovit 66252833237