KLINGSPOR 340224 DT612UT DIAMOND BLADE 300 X 2.8 X 20MM 20 SEGMENTS
DT 612 UT Supra Large diamond cutting blade
See technical informationReferences
Klingspor:340224
Rubix:211A9669
EAN:4014855319879

Product details : KLINGSPOR 340224 DT612UT DIAMOND BLADE 300 X 2.8 X 20MM 20 SEGMENTS
DT 612 UT diamond cutting blade, 300 x 2.8 x 20 mm 20 segments 40 x 2.8 x 12 mm, standard turbo
Technical specifications
Attributes
| Diameter | 300 mm |
|---|---|
| Thickness | 2.8 mm |
| Abrasive Material | diamond |
| Reaming diameter | 20 mm |
| Application | construction materials |
| Shape | turbo segmented (laser welded) |
| Max speed | 100 m/s |
| Series | dt 612 ut supra |
Show UNSPSC/ECL@SS
£ 111.86 excl. VAT
/ Each
£ 134.23 incl. VAT
- Usually arrives within 14 working days