PFERD 65506000 CUT-OFF WHEEL FOR STRAIGHT GRINDER 65X1X6MM
Cut-off wheels for straight grinders metric EH / EHT SG STEELOX
See technical informationReferences
Pferd Tools:EHT 65-1,0 SG STEELOX/6,0
Rubix:228A7525
Manufacturer :65506000
EAN:4007220165706





Technical specifications
| Diameter | 65 mm |
|---|---|
| Thickness | 1.1 mm |
| Abrasive Material | aluminium oxide |
Product details : PFERD 65506000 CUT-OFF WHEEL FOR STRAIGHT GRINDER 65X1X6MM
Universal cut-off wheel for use on straight grinders with a high cutting performance and very long tool life
•Ideal for hard-to-reach areas.
•Universal cut-off wheel for many different materials.
•Fast work progress thanks to high cutting performance.
•Maximum economic efficiency due to very long tool life.
•Priced per piece, order quantity 50 pieces
•Universal cut-off wheel for many different materials.
•Fast work progress thanks to high cutting performance.
•Maximum economic efficiency due to very long tool life.
•Priced per piece, order quantity 50 pieces
Strengths
A universal hard-core P-hardness tool with high bucking efficiency and a good lifespan for non-heating buckling.
Applications
Materials that can be machined: Steel, stainless steel (INOX), refractory steels, cast iron, non-ferrous metals, nickel-based alloys. Use: Cross-cutting of sheets, profiles and solid materials for universal bucking work.
Technical specifications
Attributes
| Diameter | 65 mm |
|---|---|
| Thickness | 1.1 mm |
| Abrasive Material | aluminium oxide |
| Reaming diameter | 6 mm |
| Application | cutting of profiles, sheet metal and solid material; cutting out holes (suitable for steel, stainless steel/inox, cast iron, aluminium and other non-ferrous metals, including nickel-based alloys and superalloys). |
| Shape | eht / 41 / t1 |
| Max speed | 80 m/s |
| Series | performance line sg |
Show UNSPSC/ECL@SS
£ 2.71 excl. VAT
/ Each
£ 3.25 incl. VAT
- Usually arrives within 14 working days