FLUKE T90 BASIC VOLTAGE AND CONTINUITY TESTER
Fluke Voltage & Continuity Tester
See technical informationReferences
Fluke:T90
Rubix:2521300
Manufacturer :4016945
EAN:0095969599672
Product details : FLUKE T90 BASIC VOLTAGE AND CONTINUITY TESTER
Feature superior environmental & safety protection. The fast responding LED indicators update in less than one-tenth of a second to let you know that there are dangerous voltages present. Easy to use when wearing gloves, these testers have large buttons, bright indicators and clear audible & sensory indicators. Heavy duty moulded cases, double insulated test leads with a wear indicator and a probe dock. 2 year guarantee.
Strengths
Large, clear LCD digital display
CAT IV 600 V, Cat III 690 V safety rating
Backlit graduated scale and backlit indicators
Vibration provides tactile feedback
Audio on/off for testing in quiet areas
Low battery indicator
CAT IV 600 V, Cat III 690 V safety rating
Backlit graduated scale and backlit indicators
Vibration provides tactile feedback
Audio on/off for testing in quiet areas
Low battery indicator
Technical specifications
Attributes
| Measurement range | 12-690v |
|---|
Show UNSPSC/ECL@SS
£ 79.57 excl. VAT
/ Each
£ 95.48 incl. VAT
- In stock: Next day delivery

