Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Storage
Roller cabinets
Equipped storage module
ROEBUCK SHADOW FOAM INLAY 1/4 RATCHETS AND SOCKETS TYPE B 175X365X30MM
ROEBUCK SHADOW FOAM INLAY 1/4 RATCHETS AND SOCKETS TYPE B 175X365X30MM
FOAM ELAYS ¼ RATCHETS AND SOCKETS TYPE B
References
roebuck:
890448
rubix:
236A8566
ean:
3660338429583
Technical specifications
Number of elements
48
See all Specifications
Product details
Technical specifications
Product details : ROEBUCK SHADOW FOAM INLAY 1/4 RATCHETS AND SOCKETS TYPE B 175X365X30MM
Suitable For Use with Roller Cabinet Product: ref. 6892321/ 6892322/ 6892323
Composition :
- Ratchet 72 teeth 1/4 125mm
- 1/4 sliding handle
- Sockets Hex 1/4'' 5-5,5-6-7-8-9-10-11-12-13-14mm
- Adaptor 1/4
- Extension 1/4 50mm
- Extension 1/4 100mm
- Drive hex socket 1/4
- Drive Spinner Handle
- Box of 30 bits
Strengths
High density polyethylene foam: 45Kg/m3 providing resistance and very good hold.
Technical specifications
Attributes
Number of elements
48
Height
30
mm
Width
175
mm
Depth
365
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
68.60
excl. VAT
/
Each
£
82.32
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
FACOM MOD.HLB MODULE OF 1/2IN SOCKETS 13 PIECES
FACOM MOD.S161-36PB 1/2IN SOCKET SET 23 PIECES PLASTIC MODULE
ROEBUCK SHADOW FOAM INLAY 6 CIRCLIP PLIERS TYPE A 360 X 410 X 30MM
FACOM 13PC 1/4 IN DR SOCKET RATCH & EXTENSION SET 5.5-14MM FOAM MODULE
ROEBUCK SHADOW FOAM COMBINATION RATCHET SPANNERS 12 TYPE B 175X365X30
ROEBUCK SHADOW FOAM INLAY RATCHET AND SOCKETS TYPE A 540 X 410 X30MM
FACOM MOD.U306PB PULLER KIT 9 PCE
ROEBUCK SHADOW FOAM INLAY 4 PLIERS TYPE B 175 X 365 X 30MM
FACOM MOD.440-2PB MODULE OF COMBINATION WRENCHES
FACOM MODM.R161-36PB 1/4IN SOCKET SET 46 PIECES FOAM MODULE
ROEBUCK SHADOW FOAM INLAY 1/4 RATCHETS AND SOCKETS TYPE A 180X410X30MM
ROEBUCK PLIER MODULE 880755
GEDORE COMBI SPANNER SET 1500 ES-1 B
FACOM MODM.440-1PB 17 PIECE CHROME VANADIUM STEEL SPANNER SET
GEDORE TOOL MODULE 1500 ES-VDE 145