FACOM MOD.440-2PB MODULE OF COMBINATION WRENCHES


Module 4 large OGV® combination wrenches from 27 to 30 and 32 mm

References
facom:MOD.440-2PB
rubix:270A2372
ean:3148518006064
brand logo
brand logo
Technical specifications
Number of elements3
See all Specifications

Product details : FACOM MOD.440-2PB MODULE OF COMBINATION WRENCHES


Module of 4 large OGV® combination wrenches, sizes 27 to 30 and 32 mm
- Includes:
- 440.27 - 29 - 30 - 32 mm.
- Thermoformed PL.314A tray.
Weight: 2.065 kg.

Technical specifications


Attributes
Number of elements3
MaterialThermoformed tray
Height40 mm
Width175 mm
Depth418 mm
Show UNSPSC/ECL@SS
£ 116.83 excl. VAT
/ Each
£ 140.20 incl. VAT
  • Usually arrives within 14 working days