ROEBUCK SHADOW FOAM INLAY 4 PLIERS TYPE B 175 X 365 X 30MM


FOAM INLAYS 4 PLIERS TYPE B

References
roebuck:890424
rubix:235A1394
ean:3660338429422
brand logo
brand logo
Technical specifications
Number of elements4
See all Specifications

Product details : ROEBUCK SHADOW FOAM INLAY 4 PLIERS TYPE B 175 X 365 X 30MM


Suitable For Use with Roller Cabinet Product: ref. 6892321/ 6892322/ 6892323
Composition :
- Cutting plier 160mm
- Half round bent nose plier 160mm
- Half round nose plier 160 mm
- Universal plier 160 mm

Strengths

High density polyethylene foam: 45Kg/m3 providing resistance and very good hold.

Technical specifications


Attributes
Number of elements4
Height30 mm
Width175 mm
Depth365 mm
Show UNSPSC/ECL@SS
£ 64.98 excl. VAT
/ Each
£ 77.98 incl. VAT
  • Usually arrives within 14 working days