Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Storage
Roller cabinets
Equipped storage module
GEDORE 1500 CT1-7 URA RATCHET SPANNER SET 2327678
GEDORE 1500 CT1-7 URA RATCHET SPANNER SET 2327678
Equipped storage module Gedore
References
gedore:
1500 CT1-7 URA
rubix:
120A3679
manufacturer :
2327678
ean:
4010886895177
Technical specifications
Number of elements
14
See all Specifications
Product details
Technical specifications
Product details : GEDORE 1500 CT1-7 URA RATCHET SPANNER SET 2327678
Combination ratchet spanner set reversible in CT module
Technical specifications
Attributes
Logistic Weight
1280
g
Number of elements
14
Material
Foam
Width
310
mm
Depth
158
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
443.23
excl. VAT
/
Each
£
531.88
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
FACOM MODM.AT6PB PROT SD FOAM MODULE 10PCE STD
FACOM 4 PIECE 467 RATCHETING WRENCH SET 21 TO 27MM IN FOAM MODULE
FACOM 9 PIECE 44 OPEN END WRENCH SET 6 TO 24MM IN FOAM MODULE
FACOM MOD.CPEA5 5 PIECE PLIER MODULE
FACOM MOD.HLB MODULE OF 1/2IN SOCKETS 13 PIECES
FACOM MODM.AT6 PROT SD FOAM MODULE 10PCE STD
FACOM COMB WRENCH SET 5PC MODM.440-2
GEDORE 1500 CT2-1 B COMBI SPANNER SET 2308819
FACOM MODM.CPEA3 FOAM 3 PLIERS SET
ROEBUCK SHADOW FOAM INLAY 6 VDE 1000V SCREWDRIVER TYPE A 180X410X30MM
GPC WCI03Z IBC STORAGE UNIT WITH DEEP SUMP BASE
ROEBUCK WATERPUMP PLIER, VICE GRIP MODULE 880747
FACOM MODM.440-1PB 17 PIECE CHROME VANADIUM STEEL SPANNER SET
FACOM MODM.AT2 PROT SD FOAM MODULE 8PCE STD
FACOM MOD.MI1PB MODULE HAMMER MI1PB