STAHLWILLE TCS 50A/17 SOCKETS IN FOAM IMPERIAL 96838780 17 PIECE SET
TCS 50a/17 Sockets 1//2
See technical informationSee documentsReferences
Stahlwille:TCS 50a/17
Rubix:80096534
Manufacturer :96838780
EAN:4018754191291



Documents
Product details : STAHLWILLE TCS 50A/17 SOCKETS IN FOAM IMPERIAL 96838780 17 PIECE SET
TCS 50a/17 175 x 350 x 40 mm, 17 pieces
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 40x176x345 mm |
|---|---|
| Logistic Weight | 1600 g |
| Number of elements | 17 |
| Height | 40 mm |
| Width | 175 mm |
| Depth | 350 mm |
Show UNSPSC/ECL@SS
£ 209.76 excl. VAT
/ Each
£ 251.71 incl. VAT
- Usually arrives within 14 working days
