Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Inspection clamp
Dynamometric end
FACOM OPEN END 20.22
FACOM OPEN END 20.22
Fork tips - attachment 20 x 7 mm
References
facom:
20.22
rubix:
1232570
ean:
3148510936208
Technical specifications
Opening
22
mm
Fixation
20x7
mm
Length
112
mm
See all Specifications
Product details
Technical specifications
Product details : FACOM OPEN END 20.22
Fork tips - attachment 20 x 7 mm
-Use on torque wrenches series 203, 306R and 446.
Technical specifications
Attributes
Logistic Weight
145
g
Packaged dimensions (D x W x H)
113
x
53
x
9
mm
Package weight
151
g
Opening
22
mm
Fixation
20x7
mm
Length
112
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
51.53
excl. VAT
/
Each
£
61.84
incl. VAT
Usually arrives within 14 working days
Select variants (17)
Add to cart
Create PDF from product
Check our products from related categories
STAHLWILLE 58614038 OPEN END INSERT TOOL 14 X 8 11/16 INCH
FACOM RING END 12.13
STAHLWILLE 58231021 21MM OPEN RING INSERT TOOL 9 X 12
STAHLWILLE 58221014 14MM RING INSERT TOOL 9 X 12
STAHLWILLE 58240040 3/4 SQUARE DRIVE INSERT TOOL 14 X 18
FACOM 23MM OPEN END SPANNER 14 X 18 FITTING 11.23
STAHLWILLE 58221022 22MM RING INSERT TOOL 9 X 12
STAHLWILLE 58624034 RING INSERT TOOL 14 X 18 9/16 INCH
STAHLWILLE 58614046 OPEN END INSERT TOOL 14 X 8 15/16 INCH
FACOM OPEN END 20.16
GEDORE 7694440 27MM RING END FITTING 14 X 18MM
STAHLWILLE 58214017 17MM OPEN END INSERT TOOL 14 X 18
STAHLWILLE 58214019 19MM OPEN END INSERT TOOL 14 X 18
STAHLWILLE 58621042 RING INSERT TOOL 9 X 12 13/16 INCH
STAHLWILLE 58631028 OPEN RING INSERT TOOL 9 X 12 7/16 INCH