References
Rubix-UK:M10WSHR-FORMA-ZP/25
Rubix:155A0661


Technical specifications
| Inner diameter | 10.5 mm |
|---|---|
| Material/finishing | Steel |
| Outer diameter | 20 mm |
Product details : WASHER PK 25 M10WSHR-FORMA-ZP/25
Din 125 A Form A steel washers. Standard washer for protection of mating material and spreading the clamp load. Bright zinc plated.
Technical specifications
Attributes
| Inner diameter | 10.5 mm |
|---|---|
| Material/finishing | Steel |
| Outer diameter | 20 mm |
| Metrical diameter | M10 |
Show UNSPSC/ECL@SS
£ 3.46 excl. VAT
/ Each
£ 4.15 incl. VAT
- In stock: Next day delivery
Inner diameter
10.5 mm
Outer diameter
Metrical diameter
M10