Flat washers, large
Inner diameter | 26 mm |
---|---|
Material/finishing | Stainless steel A2 |
Outer diameter | 72 mm |
Inner diameter | 26 mm |
---|---|
Material/finishing | Stainless steel A2 |
Outer diameter | 72 mm |
Standard | DIN 9021 |
Thickness | 5 mm |
Class | 140HV |
Usually arrives within 14 working days