Four-point contact bearing
Inner diameter | 80 mm |
---|---|
Outer diameter | 170 mm |
Width | 39 mm |
Logistic Weight | 4650 g |
---|---|
Inner diameter | 80 mm |
Outer diameter | 170 mm |
Width | 39 mm |
Bearing Clearance | c3 |
Series | qj3..-n2-mpa |
Cage | brass |
Reference speed | 3750 rpm |
Limit speed | 7000 rpm |
Basic static load, radial - C0r | 220000 N |
Basic dynamic load, radial - Cr | 226000 N |
Sealing | open |
Usually arrives within 14 working days