Four-point contact ball bearing FAG QJ1040-N2-MPA-C3, Outer diameter: 310 mm | Inner diameter: 200 mm | Width: 51 mm
Four-point contact bearing
See technical informationReferences
FAG:QJ1040-N2-MPA-C3
Rubix:274A8257
Manufacturer :0384553580030
EAN:4012801981767

Product details : FAG QJ1040-N2-MPA-C3 FOUR POINT CONTACT BEARING
Four point contact bearing QJ10..-N2-MPA, holding grooves, solid brass cage
Technical specifications
Attributes
| Logistic Weight | 15000 g |
|---|---|
| Inner diameter | 200 mm |
| Outer diameter | 310 mm |
| Width | 51 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Cage | brass |
| Reference speed | 1890 rpm |
| Basic dynamic load, radial - Cr | 390000 N |
| Basic static load, radial - C0r | 620000 N |
Show UNSPSC/ECL@SS
£ 1,699.94 excl. VAT
/ Each
£ 2,039.93 incl. VAT
- Usually arrives within 14 working days
