Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,480)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(257)
Wood Drills
(56)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Stepped HSS drill bits
Stepped HSS drill bit
G & J HALL MULTICUT STEP DRILL MC2M 10-20MM X 1MM
G & J HALL MULTICUT STEP DRILL MC2M 10-20MM X 1MM
G & J Hall Multicut Step Drills
References
g&j hall:
MC2M
rubix:
224791
Technical specifications
Body material
HSS
Min. diameter
10
mm
Max diameter
16
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : G & J HALL MULTICUT STEP DRILL MC2M 10-20MM X 1MM
Each tool cuts parallel holes in a range of specific sizes. Diameter gives a small clearance on size.
Technical specifications
Attributes
Body material
HSS
Min. diameter
10
mm
Max diameter
16
mm
Coating
Titanium Nitride
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
39.86
excl. VAT
/
Each
£
47.83
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
ARMEG 5-35MM STEP DRILL EMWSD05-35
G & J HALL MULTICUT STEP DRILL 20-34MM X 2MM MC9M
G & J HALL HEXIBIT STEP DRILL XS513
DORMER HSS DRILL M8 A412M8
DORMER HSS DRILL M5 A413M5
DORMER HSS DRILL M6 A413M6
DOR HSS DRILL 3040
G & J HALL MULTICUT STEP DRILL MC535 5-35MM
DORMER HSS DRILL M4 A413M4
FACOM STEPPED DRILL BIT 229A.ST0
DORMER G314M DRILL 9.00 MM - 36.00 MM 5972728
FACOM DRILL 229A.ST2
G & J HALL MULTICUT STEP DRILL 4-22MM X 2MM MC11M
DORMER HSS DRILL M10 A413M10
G & J HALL MULTICUT STEP DRILL 4-20MM X 2MM MC7M