Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive sheets
Abrasive sheet
3M 2090 PROFESSIONAL MASKING TAPES MULTI-SURFACES 24MMX50M
3M 2090 PROFESSIONAL MASKING TAPES MULTI-SURFACES 24MMX50M
Abrasive sheet 3M
References
3m:
02090
rubix:
218A4650
manufacturer :
7000082168
ean:
5010027127128
Technical specifications
Length
280
mm
Width
230
mm
Grain
150
See all Specifications
Product details
Technical specifications
Product details : 3M 2090 PROFESSIONAL MASKING TAPES MULTI-SURFACES 24MMX50M
Technical specifications
Attributes
Package weight
22
g
Length
280
mm
Width
230
mm
Grain
150
230
mm
280
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.00
excl. VAT
/
Each
£
2.40
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
NORTON SC 60G 230X280 PK50 63642532956
NORTON CLOTH R222 SHEET ALUMINIUM OXIDE 230X280X40G 63642531776 SINGLE
ROEBUCK 77696088888 F2504 ABRASIVE NON-WOVEN MAROON PAD PACK OF 10
NORTON BEARTEX WHITE HAND PAD 150 X 230MM PACK OF 20 66261018283
ROEBUCK 886466 WET & DRY PAPER SHEET 230 X 280 MM P240
3M 62896 UTILITY CLOTH SHEET 314D 230MMX280MM P400
ROEBUCK 886461 WET & DRY PAPER SHEET 230 X 280 MM P100
3M A02018 WETORDRY PAPER SHEET 734 230MMX280MM P180
MAKITA P-32960 ABRASIVE PAPER 1/3 U/PUNCH 150
MIRKA 8A11402092 ABRALON PAD 115 X 140MM P1000
NORTON 63642531786 STANDARD SHEET R222 230X280MM P240 PACK 50
NORTON CLOTH R222 SHEET AL/OX 230X280X600G 63642534613 SINGLE
3M 62900 UTILITY CLOTH SHEET 314D 230MMX280MM P150
NORTON SC 1200G 230X280PK50 63642533002
ROEBUCK 866892 ALUMINIUM OXIDE ABRASIVE SHEET 230 X 280 MM G400